Skip Content

DV
JET

Floor Stand,16-7/8 36 x 28 In

  • Item # 42W768
  • My Part #
  • Mfr. Model # 321374
  • Catalog Page # N/A
  • UNSPSC # 23152202
Floor Stand,16-7/8 36 x 28 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Stand
  • Material Steel
  • Width (In.) 16-7/8
  • Depth (In.) 36
  • Height (In.) 28
  • Fits Mfr. No. BD-920W
  • Characteristics Chip Pan, Hinged Door with Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.