Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
JET

2 Motor HP Floor Drill Press, Spline Drive Type, 20" Swing, 120/240 Voltage

  • Item# 3WRP1
  • Mfr. Model# 354221
  • Catalog Page# 761
  • UNSPSC# 27112703
2 Motor HP Floor Drill Press, Spline Drive Type, 20" Swing, 120/240 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,197.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 810.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty, variable speed drill press features a large T-slot production table, 6" quill travel with large 3" quill dia., and a front-mounted positive control depth stop.

View More

Technical Specs

  • Drill Press Product Grouping Production Drill Presses
  • Item Floor Drill Press
  • Drive Type Spline
  • Swing 20"
  • Spindle Taper 3MT
  • Motor HP 2
  • Capacity Steel 1"
  • Capacity Cast Iron 1-1/4"
  • Drilling Capacity Wood Not Specified
  • Includes LED Readout
  • Power Down Feed Included No
  • Voltage 120/240
  • Amps AC 12.8
  • Number of Speeds Variable
  • Chuck Size 1/2"
  • Spindle Speed 300 to 2000 rpm
  • Corded/Cordless Corded
  • Spindle Travel 6"
  • Base Size 26" x 19"
  • Table Work Surface 18-1/8" x 14-3/4"
  • Hz 60
  • Phase 1
  • Number of T-Slots 2
  • Table Slot Size 5/8"
  • Column Dia. 4-1/2"
  • Max. Spindle To Base 44-1/2"
  • Quill Dia. 3"
  • Spindle to Table 30-1/4"
  • Overall Width 27"
  • Overall Depth 34-1/4"
  • Overall Height 77-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.