TP
JET

Electric Plate Roller, 87-1/2" Max. Box D

  • Item # 53ZC94
  • My Part #
  • Mfr. Model # EPR-1460-3
  • Catalog Page # 2355
  • UNSPSC # 23161513
Electric Plate Roller, 87-1/2" Max. Box D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,284.71 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1543.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The JET® 14GA X 60” Electric Plate Roller is a three-roll design with two drives. It includes a 3-½” pinch roll, stationary roll, and idler roll with a minimum-forming radius of 5-1/4”. The heavy-duty frame and base insure precise sheet metal rolling. For equal pressure adjustments, a forming roll is attached to the position scale. A simple, portable foot-pedal control can be moved away from the machine to protect you. It includes one pedal to drive forward, a second pedal for reverse and an emergency stop for safety. For additional protection, an integrated safety bar system along the entire bending length permits quick stoppage of machine. The rigid and precise roller was engineered with strength and simplicity for exceptional comfort and ease of operation. For additional applications, softer metals (copper, aluminum, etc.) can be processed through the machine to straighten, flatten, or reduce their thickness and with the included conical attachment, cones, tapers and conicals are easy to roll. It is CSA/US certified.

View More

Technical Specs

  • Item Electric Plate Roller
  • Bending Length (In.) 60
  • Rolls 3
  • Capacity of Mild Steel (Gauge) 14
  • Max. Box Depth (In.) 87-1/2
  • Construction Cast Iron
  • Features The Design Employs Three Rolls with Two Drive Rolls, Made of Precision Turned, Ground and Polished Carbon Steel, JET Electric Plate Rollers Combine Weight, Rigidity, Strength, Precision and Simplicity, for Metal Forming In Any General Fabrication, School, Racing or HVAC Shop
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.