Skip Content

TP
JET ELITE

Var Speed Mill Machine,3Ph,3HP,230V

  • Item # 20UT86
  • My Part #
  • Mfr. Model # 894388
  • Catalog Page # 762
  • UNSPSC # 23101513
Var Speed Mill Machine,3Ph,3HP,230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25,798.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2450.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The JET Elite milling machine features an electronic spindle brake, which interrupts power to the spindle to prevent accidental startups. Other safety features include an adjustable spindle safety guard and mounted control box with emergency stop button. The X- and Y-axis ways are hand scraped and inspected for precise fit to ensure greater oil retention and smooth movement. Certified Meehanite® castings help retain mill tolerances and keep the column rigid over time. Automatic lubrication occurs every 30 minutes.

The inverter drive system with LED rpm readout provides infinitely variable spindle speeds.

View More

Technical Specs

  • Item Variable Speed Milling Machine
  • Type Variable Speed R8
  • Table Size (In.) 9 x 49
  • Longitudinal Travel (In.) 36.00
  • Cross Travel (In.) 12
  • Knee Travel (In.) 16
  • Ram Travel (In.) 14
  • Spindle Taper R-8
  • Spindle to Table (In.) 18-3/4
  • Spindle Speed (RPM) 60 to 5000
  • Quill Travel (In.) 5
  • Quill Dia. (In.) 3-3/8
  • Number of T-Slots 3
  • T-Slot Size (In.) 3,5/8
  • Feed Rate for Power Down Feed (In.) 0.0015, 0.003, 0.007
  • Head Angle Front/Back (Deg.) 45
  • Head Angle (Deg.) 90
  • Max. Table Weight (lbs.) 550
  • Overall Height 84
  • Overall Width 63
  • Overall Depth 68
  • Motor HP 3
  • Phase 3
  • Voltage 230
  • Hz 60
  • Features Spindle utilizes class 7210 (P4, ABEC-7) precision angular bearings for the industry leading spindle taper runout of 0.00012", Chromium Molybdenum spindle is fully hardened and is precisely ground to maintain strict tolerances, Seamless, one-piece, steel quill is induction hardened and chromed for increased strength and precision ground for greater accuracy, The Y and Z-Axis ways are hand scraped for greater oil retention and smooth movements, Heat treated and polished lead screws are supported by thrust bearings ensuring smooth, incremental movements of the table under load, Mounted control box with emergency stop button, 3 year warranty, 30 point inspection, CSA/CUS certified electrical components
  • Includes 3-Axis ACU-RITE 200S (Quill) DRO and Servo X-Axis Powerfeed and Air Draw Bar, Spindle Safety Guard, Halogen Machine Lamp, Dual Locks On All Surfaces
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.