Skip Content

TP
JET ELITE

Lathe,2 HP,1 or 3 Phase,115V,

  • Item # 20UT55
  • My Part #
  • Mfr. Model # 892302
  • Catalog Page # N/A
  • UNSPSC # 23171606
Lathe,2 HP,1 or 3 Phase,115V, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16,710.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1477.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These lathes pack large lathe features into compact footprints that make them perfect for schools, small shops, and engineering labs. Featuring an Electro-magnetic brake, 3 Jaw Chuck, ball bearing-mounted steady & follow rests and CNC Style Lighting with enclosed splash guard, these lathes are CSA / CUS Certified.

View More

Technical Specs

  • Item Lathe
  • Motor HP 2
  • Phase 1 or 3
  • Voltage 230
  • Swing Over Bed (In.) 12
  • Distance Between Centers (In.) 36
  • Swing Over Cross Slide (In.) 7-5/16
  • Swing In Gap (In.) 17-1/2
  • Gap Length (In.) 9-1/2
  • Spindle Taper MT-5
  • Spindle Bore (In.) 1-9/16
  • Number of Spindle Speeds Variable
  • Spindle Speed (RPM) 0 to 2000
  • Bed Width (In.) 7-1/2
  • Cross Travel (In.) 6-3/4
  • Compound Travel (In.) 3-1/2
  • Carriage Travel (In.) 33
  • Tailstock Taper MT-3
  • Tailstock Travel (In.) 4
  • Number of Threads (In.) 34
  • Thread Range (In.) 2 to 56
  • Number of Threads (mm) 33
  • Thread Range (mm) 1/2 to 12
  • Cross Feed Rates 0.0005 to 0.015
  • Longitudinal Feed Rates 0.0016 to 0.046
  • Coolant Tank Capacity 4-1/2 gal.
  • Overall Length 71"
  • Overall Width 30"
  • Overall Height 60"
  • Features Electromagnetic Assisted Foot Brake, Sealed Ball Bearing Guides, 2-Speed Gearbox, Overload Clutch At Feed Shaft, Integrated Locking Tool Cabinet
  • Includes Taper Attachment, Collet Closer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.