Skip Content
TP
JET ELITE

Lathe, 3 HP, 3 Phase, 230V

  • Item # 20UT51
  • Mfr. Model # 892406
  • Catalog Page # N/A
  • UNSPSC # 23171606
Lathe,3 HP,3 Phase,230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $22,734.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1697.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lathe
  • Motor HP 3
  • Phase 3
  • Voltage 230
  • Swing Over Bed (In.) 13
  • Distance Between Centers (In.) 40
  • Swing Over Cross Slide (In.) 7-5/16
  • Swing In Gap (In.) 19
  • Gap Length (In.) 9
  • Spindle Taper MT-5
  • Spindle Bore (In.) 1-1/2
  • Number of Spindle Speeds Variable
  • Spindle Speed (RPM) 0 to 2200
  • Bed Width (In.) 8-1/2
  • Cross Travel (In.) 6-1/2
  • Compound Travel (In.) 3-1/2
  • Carriage Travel (In.) 33
  • Tailstock Taper MT-3
  • Tailstock Travel (In.) 4-3/4
  • Number of Threads (In.) 40
  • Thread Range (In.) 4 to 112
  • Number of Threads (mm) 22
  • Thread Range (mm) 29/64 to 7.5
  • Cross Feed Rates 0.0003 to 0.01
  • Longitudinal Feed Rates 0.0012 to 0.029
  • Coolant Tank Capacity 4-1/2 gal.
  • Overall Length 67"
  • Overall Width 30"
  • Overall Height 57"
  • Features Electromagnetic Assisted Foot Brake, Sealed Ball Bearing Guides, 2-Speed Gearbox, Overload Clutch At Feed Shaft, Integrated Locking Tool Cabinet
  • Includes Taper Attachment, Collet Closer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.