TP
JET ELITE

Lathe, 7-1/2 HP, 3 Phase, 230V

  • Item # 20UT27
  • My Part #
  • Mfr. Model # 892556
  • Catalog Page # N/A
  • UNSPSC # 23171606
Lathe, 7-1/2 HP, 3 Phase, 230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41,771.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4740.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dependable, reliable, quality. Combining the durability and strength of Meehanite® castings with precision engineering, Elite Geared Head Lathes turn out high quality components turn after turn. Designed with a universal gearbox to allow for a wide range of threading without gear changes, and Turcite-B coatings between the bed and carriage to provide smooth and accurate movement, these machines provide the perfect blend of performance and reliability you can come to expect from JET Elite.

View More

Technical Specs

  • Item Lathe
  • Motor HP 7-1/2
  • Phase 3
  • Voltage 230
  • Swing Over Bed (In.) 17
  • Distance Between Centers (In.) 60
  • Swing Over Cross Slide (In.) 11
  • Swing In Gap (In.) 24-1/2
  • Gap Length (In.) 7-2/3
  • Spindle Taper MT-5
  • Spindle Bore (In.) 3-1/8
  • Number of Spindle Speeds 12
  • Spindle Speed (RPM) 36 to 1800
  • Bed Width (In.) 12
  • Cross Travel (In.) 9-1/4
  • Compound Travel (In.) 6-2/7
  • Carriage Travel (In.) 53
  • Tailstock Taper MT-4
  • Tailstock Travel (In.) 5
  • Number of Threads (In.) 45
  • Thread Range (In.) 2 to 72
  • Number of Threads (mm) 39
  • Thread Range (mm) 13/64 to 14
  • Cross Feed Rates 0.00075 to 0.02
  • Longitudinal Feed Rates 0.0015 to 0.04
  • Coolant Tank Capacity 4-1/2 gal.
  • Overall Length 114"
  • Overall Width 44"
  • Overall Height 68"
  • Features 3-1/8" Spindle BoreNylon safety gears in the end train prevent overloading, increasing safetyUniversal gearbox supports inch, metric, modular and diametral threads, without changing gearsEnclosed coolant system contains excess coolant for increased safetyFront facing chip pan allows easy chip removal from the front of the machineSteady rests feature ball bearing guides for smooth material movementsFully lit with CNC style lighting, the enclosed full length splash guard is expertly designed to contain all chips and coolantClass 7 precision taper roller bearings keep spindle run out to a maximum of 0.0004Hardened and ground gears in headstock reduce vibration and deflectionWider bedways absorb vibrationWith Acu-Rite 200S DRO, Taper Attachment & Collet Closer
  • Includes 12" 3-Jaw chuck. Backplate for 12" Chuck. Steady Rest-Ball Bearing. Follow Rest- Brass Tipped. 4-Way Tool Post. Chuck Guard. Micro-Carriage Stop. Threading Dial. Leveling Pads. Tool Box With ToolsWith Acu-Rite 200S DRO, Taper Attachment & Collet Closer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.