Skip Content
TP
JET ELITE

Lathe,10 HP,3 Phase,230V

  • Item # 20UT17
  • My Part #
  • Mfr. Model # 892604
  • Catalog Page # N/A
  • UNSPSC # 23171606
Lathe,10 HP,3 Phase,230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53,685.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6835.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The large spindle bore Elite lathes are signature machines within the Elite lathe lineup. Engineered to meet world-class tolerances for spindle run out, bed alignment, and bed-way parallelism, these lathes take precision, durability, and safety to a high standard.

View More

Technical Specs

  • Item Lathe
  • Motor HP 10
  • Phase 3
  • Voltage 230
  • Swing Over Bed (In.) 18
  • Distance Between Centers (In.) 80
  • Swing Over Cross Slide (In.) 11
  • Swing In Gap (In.) 28
  • Gap Length (In.) 9-5/6
  • Spindle Taper MT-7
  • Spindle Bore (In.) 3-1/8
  • Number of Spindle Speeds 16
  • Spindle Speed (RPM) 20 to 1600
  • Bed Width (In.) 13-4/7
  • Cross Travel (In.) 10-2/3
  • Compound Travel (In.) 5-2/5
  • Carriage Travel (In.) 73
  • Tailstock Taper MT-5
  • Tailstock Travel (In.) 6-1/2
  • Number of Threads (In.) 38
  • Thread Range (In.) 2 to 72
  • Number of Threads (mm) 40
  • Thread Range (mm) 13/32 to 14
  • Cross Feed Rates 0.00075 to 0.02
  • Longitudinal Feed Rates 0.0015 to 0.04
  • Coolant Tank Capacity 6-1/3 gal.
  • Overall Length 139"
  • Overall Width 44"
  • Overall Height 68"
  • Features Matrix(R) Disc Clutch, Universal Gearbox, Anti-Float Design, Steady Rests with Ball Bearing Guides
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.