NC
JET ELITE

2 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 151-1/2"

  • Item # 20UT96
  • My Part #
  • Mfr. Model # 891100
  • Catalog Page # N/A
  • UNSPSC # 27112709
2 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 151-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,099.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1135.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features precision blade wheels, precision ground articulating table, bimetal blade welder, and variable speed drivetrain with LED readout.

View More

Technical Specs

  • Item Vertical Band Saw
  • Voltage 230
  • HP 2
  • Speeds 50 to 5000 sfpm
  • Max. Thickness of Cut 20"
  • Max. Blade Length 151-1/2"
  • Corded/Cordless Corded
  • Max. Blade Width 1"
  • Blade Thickness 0.025"
  • Overall Height 77-1/2"
  • Overall Width 29"
  • Overall Depth 40"
  • Cutting Angle 10 Degrees Left and 45 Degrees Right
  • RPM 1725
  • Phase 3
  • Hz 60
  • Features Variable Speed Drivetrain Allows Operators to Fine Tune The Blade Speed Fast and Easily
  • Table Dimensions 24" x 22"
  • Application Metal
  • Blade Wheels Dia. 26"
  • Min. Blade Length 151-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.