TP
JET

Dust Collector, 1HP, 650CFM, 2 micron, 70dBA

  • Item # 52HR87
  • My Part #
  • Mfr. Model # DC-650CK
  • Catalog Page # N/A
  • UNSPSC # 40161503
Dust Collector, 1HP, 650CFM, 2 micron, 70dBA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Abrasive Blasting~Dust Collectors


$696.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 108.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

JET® 1HP Dust Collector can be hooked up to from 1 to 3 machines at the same time for quiet, efficient dust cleaning. Features a permanently lubricated TEFC motot that is rated for continuous duty and a quick-install collection bag for simple emptying. The unit can be rolled around your facility easily on its 4 casters.

View More

Technical Specs

  • Item Dust Collector
  • Type Canister
  • Max. Flow (CFM) 650
  • Min. Air Flow (CFM) 650
  • Operating Velocity Range (FPM) 6300
  • Static Pressure Range (In.) 6-1/2
  • HP 1
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Amps AC 7/3.5
  • Chip Capacity (Microns) 2
  • Height (In.) 61
  • Width (In.) 14
  • Depth (In.) 27
  • Overall Height (In.) 61
  • Overall Width (In.) 14
  • Overall Depth (In.) 27
  • Hose Dia. (In.) 4
  • dBA 70
  • Drum Dia. (In.) 14
  • Filter Bag 2 micron
  • Impeller Dia. (In.) 9.5
  • Cord Length 5 ft.
  • Cord Type NEMA 5-15 Prong Plug
  • Includes Canister Filter, Handle, Arm, (5) Collector Bags, Snap Ring, Hardware Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.