TP
JET

Dust Collector, 1.5HP, 20 gal., 115V

  • Item # 48RJ32
  • My Part #
  • Mfr. Model # 717515
  • Catalog Page # N/A
  • UNSPSC # 40161503
Dust Collector, 1.5HP, 20 gal., 115V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Abrasive Blasting~Dust Collectors


$1,454.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 175.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Product Details

It's all about efficiency! With more working CFM than comparable-horsepower single-stage units, the 2-Stage JET® Cyclone Dust Collector gives you more-efficient operation for a more-productive workplace. Heavy debris gets pulled down into the collection drum before it reaches the filter to help provide constant suction, while the direct-mounted filter reduces inefficiencies from ridged flex hosing and bends. Quick-release levers and independent casters permit quick emptying, and swivel casters on the bottom of the unit let you move it just about anywhere it's needed in your shop. A pleated filter captures particles down to 1 micron to purify the air.

View More

Technical Specs

  • Item Dust Collector
  • Type Cyclone
  • Max. Flow (CFM) 1,259
  • Min. Air Flow (CFM) 763
  • Operating Velocity Range (FPM) 6,396
  • Static Pressure Range (In.) 2.7
  • HP 1 1/2 hp
  • Voltage 115
  • Hz 60
  • Phase 1
  • Amps AC 14
  • Chip Capacity (Microns) 1
  • Drum Capacity (Gal.) 20
  • Height (In.) 19 9/16 in
  • Width (In.) 47 in
  • Depth (In.) 27 9/16 in
  • Overall Height (In.) 67 9/16 in
  • Overall Width (In.) 47 in
  • Overall Depth (In.) 22 in
  • Hose Dia. (In.) 6 in
  • dBA 75
  • Drum Dia. (In.) 16-9/16
  • Filter Bag 1 micron
  • Impeller Dia. (In.) 13 in
  • Cord Type 3 Prong Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

Alternate Search Terms

Related Products