Skip Content

TP
JET

Dust Collector,Canister,115/230V

  • Item # 36VE30
  • My Part #
  • Mfr. Model # 708658K
  • Catalog Page # N/A
  • UNSPSC # 40161503
Dust Collector,Canister,115/230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $607.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 143.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Single-Stage JET Dust Collector to help improve air quality in your shop. The Vortex Cone™ technology improves chip separation to help prevent clogging, increase collector bag packing efficiency, and improve unit performance. Collection bags have a snap ring to help speed installation and removal. Swivel casters let you easily maneuver the unit around your facility.

View More

Technical Specs

  • Item Dust Collector
  • Type Canister
  • Max. Flow (CFM) 1100
  • Min. Air Flow (CFM) 0
  • Operating Velocity Range (FPM) 8464
  • Static Pressure Range (In.) 10.50
  • HP 1-1/2
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Amps AC 11 to 5.5
  • Chip Capacity (Microns) 32
  • Height (In.) 79
  • Width (In.) 22-1/2
  • Depth (In.) 37
  • Overall Height (In.) 79
  • Overall Width (In.) 22-1/2
  • Overall Depth (In.) 37
  • Max. Hose Length (Ft.) 5.83
  • Hose Dia. (In.) 6
  • dBA 70 to 80
  • Filter Bag 32 micron
  • Impeller Dia. (In.) 11
  • Cord Length 6 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.