TP
JET

Drum Sander, 1-3/4 HP, 115V, 20A

  • Item # 25CH43
  • My Part #
  • Mfr. Model # 649005K
  • Catalog Page # 2361
  • UNSPSC # 27112708
Drum Sander, 1-3/4 HP, 115V, 20A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,295.29 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 345.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Exclusive TRACKERS™ conveyor belt design reduces the need for manual belt adjustments, while Sandsmart™ control maintains the highest feed rate without overload. Aluminum, self-cooling drum.

View More

Technical Specs

  • Item Drum Sander
  • HP 1-3/4
  • Voltage 115
  • Amps AC 20
  • Phase 1
  • Corded/Cordless Corded
  • Disc Dia. (In.) 5
  • Disc Speed (RPM) 1700
  • Dust Collection Port Size (In.) 4
  • Table Material Steel
  • Overall Width (In.) 27
  • Overall Depth (In.) 44
  • Overall Height (In.) 52
  • Features Sandsmart(TM) Control Continuously Monitors The Load On The Drum Motor and Automatically Regulates The Speed Of The Conveyor Motor, Patented Conveyor Belt Trackers(TM), Precision-Machined and Balanced Extruded Aluminum Drum is Self-Cooling, Sealed and Permanently Lubricated Drum Ball Bearings for Longer Life, Precision-Flattened Reinforced Steel Conveyor Bed, Adjustable Drum Height and Downward Pressure Feature, Large Cast-Iron Handwheel, Patented Abrasive Take-Up Fasteners, On/Off Switch with Overload Protection is Front-Mounted, One Feed and One Drive Motor for Superior Sanding Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.