Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JET

Drum Sander, 1-3/4 HP, 115V, 15-1/2A

  • Item# 25CH42
  • Mfr. Model# 659006K
  • Catalog Page# 918
  • UNSPSC# 27112708
Drum Sander,1-3/4 HP,115V,15-1/2A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,825.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 360.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Exclusive TRACKERS™ conveyor belt design reduces the need for manual belt adjustments, while Sandsmart™ control maintains the highest feed rate without overload. Oscillating feature with 1" oscillating stroke reduces heat build-up on sanding belt. Aluminum, self-cooling drum.

View More

Technical Specs

  • Item Drum Sander
  • HP 1-3/4
  • Voltage 115
  • Amps AC 15-1/2
  • Phase 1
  • Disc Dia. (In.) 5
  • Disc Speed (RPM) 1700
  • Dust Collection Port Size (In.) 4
  • Table Material Steel
  • Overall Width (In.) 23-1/2
  • Overall Depth (In.) 46-3/16
  • Overall Height (In.) 15
  • Features Oscillating Feature, Patented Conveyor Belt Trackers(TM), Sealed and Permanently Lubricated Drum Ball Bearings, Precision-Flattened Reinforced Steel Conveyor Bed, Adjustable Drum Height and Downward Pressure Feature, Large Cast-Iron Handwheel, Patented Abrasive Take-Up Fasteners, Magnetic Switch is Front Mounted for Operator's Convenience, One Feed and One Drive Motor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.