C3
JET

Drum Sander,11 Amps,104 lb.

  • Item # 25CH41
  • My Part #
  • Mfr. Model # 628900
  • Catalog Page # 2360
  • UNSPSC # 27112708
Drum Sander,11 Amps,104 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $866.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 99.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Exclusive TRACKERS™ conveyor belt design reduces the need for manual belt adjustments.

View More

Technical Specs

  • Item Drum Sander
  • No Load SFPM 0 to 12
  • Amps 11.0
  • Bearings Ball
  • Corded/Cordless Corded
  • Release Type Lever
  • Features Variable-Speed Control, Precision-Machined and Balanced Extruded Aluminum Drum, Sealed and Permanently Lubricated Drum Ball Bearings, Precision-Flattened Reinforced Steel Conveyor Bed, Adjustable Drum Height and Downward Pressure, Cast-Iron Handwheel Adjusts Height, Patented Abrasive Take-Up Fasteners, 1HP Motor, 1/32 to 3 Inch Board Thickness, 20 Inch Max Board Width, 2-1/4 Inch Minimum Board Length, 4 Inch Dust Port Diameter
  • Tool Weight 104.0 lb.
  • Tool Length 27"
  • Includes Drum Sander
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.