Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
JET

1/3 Motor HP Bench Drill Press, Belt Drive Type, 12" Swing, 115 Voltage

  • Item# 42W847
  • Mfr. Model# 707300
  • Catalog Page# 904
  • UNSPSC# 27112703
1/3 Motor HP Bench Drill Press, Belt Drive Type, 12" Swing, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drill Presses

Product Details

This light-duty bench drill press features a cast-iron base and adjustable worktable height. It is designed for use in woodworking shops, maintenance shops, and light industrial applications. It features a clutch depth stop.

View More

Technical Specs

  • Item Bench Drill Press
  • Drive Type Belt
  • Swing 12"
  • Spindle Taper 2MT
  • Motor HP 1/3
  • Capacity Steel 5/8"
  • Capacity Cast Iron 5/8"
  • Includes Chuck and Key
  • Voltage 115
  • Amps AC 5
  • Number of Speeds Variable
  • Chuck Size 5/8"
  • Spindle Speed 530 to 3000
  • Spindle Travel 3-1/8"
  • Base Size 11-1/2" x 16-1/2 "
  • Table Work Surface 9-1/2" x 9-1/2"
  • Hz 60
  • Phase 1
  • Table Slot Size 1/2"
  • Column Dia. 2-1/2"
  • Spindle to Table 17"
  • Overall Width 20"
  • Overall Depth 28-7/8"
  • Overall Height 37"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms