Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
JET

2 Motor HP Floor Drill Press, Belt Drive Type, 20" Swing, 240 Voltage

  • Item # 42W849
  • Mfr. Model # 354210
  • Catalog Page # 761
  • UNSPSC # 27112703
2 Motor HP Floor Drill Press, Belt Drive Type, 20" Swing, 240 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drill Presses

Product Details

This heavy-duty, variable speed drill press features a large T-slot production table, 6" quill travel with large 3" quill dia., and a front-mounted positive control depth stop.

View More

Technical Specs

  • Drill Press Product Grouping Production Drill Presses
  • Item Floor Drill Press
  • Drive Type Belt
  • Swing 20"
  • Spindle Taper 3MT
  • Motor HP 2
  • Capacity Steel 3/4"
  • Capacity Cast Iron 1-1/2"
  • Drilling Capacity Wood Not Specified
  • Includes Integrated Tapping and Reversing Controls, Coolant System
  • Power Down Feed Included No
  • Voltage 240
  • Amps AC 7.0
  • Number of Speeds Variable
  • Chuck Size Not Included
  • Spindle Speed 65 to 2000 rpm
  • Corded/Cordless Corded
  • Spindle Travel 6"
  • Base Size 27-1/2" x 19-1/4"
  • Table Work Surface 18-1/8" x 14-3/4"
  • Hz 60
  • Phase 3
  • Number of T-Slots 2
  • Table Slot Size 5/8"
  • Column Dia. 4-1/2"
  • Max. Spindle To Base 43-5/16"
  • Spindle to Table 30-1/4"
  • Overall Width 37"
  • Overall Depth 37"
  • Overall Height 83"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms