Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
JET

7-1/2 Motor HP Radial Floor Drill Press, Belt Drive Type, 5" Swing, 230/460 Voltage

  • Item # 42W828
  • Mfr. Model # 320038
  • Catalog Page # 761
  • UNSPSC # 27112703
7-1/2 Motor HP Radial Floor Drill Press, Belt Drive Type, 5" Swing, 230/460 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $66,163.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11000.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty, radial-arm drill is designed to offer accuracy with heavy drilling and boring loads.

View More

Technical Specs

  • Drill Press Product Grouping General Purpose Drill Presses
  • Item Radial Floor Drill Press
  • Drive Type Belt
  • Swing 5"
  • Spindle Taper 5MT
  • Motor HP 7-1/2
  • Capacity Steel 2-1/12"
  • Capacity Cast Iron 2-5/16"
  • Drilling Capacity Wood Not Specified
  • Includes Built-in Work Light, Coolant Pump, Tool Kit, Box Table
  • Power Down Feed Included No
  • Voltage 230/460
  • Amps AC 12.0/6.0
  • Number of Speeds 12
  • Chuck Size Not Included
  • Spindle Speed 40 to 1920 rpm
  • Corded/Cordless Corded
  • Spindle Travel 14-9/16"
  • Base Size 97-5/8" x 41-11/32"
  • Table Work Surface 27-7/8 x 19-5/8 x 15-3/4"
  • Hz 60
  • Phase 3
  • Number of T-Slots 3
  • Table Slot Size 7/8"
  • Column Dia. 17"
  • Max. Spindle To Base 63"
  • Quill Dia. 8-1/4"
  • Spindle to Table 35"
  • Overall Width 55"
  • Overall Depth 112"
  • Overall Height 116"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.