C3
JET

Box and Pan Brake, 50in Cutt Width, Steel

  • Item # 48RJ44
  • My Part #
  • Mfr. Model # 754105
  • Catalog Page # 2355
  • UNSPSC # 23161513
Box and Pan Brake, 50in Cutt Width, Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Metal Forming Machines


$1,992.60 / each Offer Ends 09/29/20

Web Price $2,130.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 555.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • Sale

Technical Specs

  • Item Box and Pan Brake
  • Bending Length (In.) 50 in
  • Cutting Width (In.) 50 in
  • Capacity of Mild Steel (Gauge) 16
  • Finger Width (In.) 2 in, 3 in, 4 in
  • Max. Box Depth (In.) 4 in
  • Max. Lift of Beam (In.) 1 1/4 in
  • Blade Steel
  • Construction Steel
  • Features Incorporates All The Features of Our Standard Hand Brakes But with Greater Range of Applications. Fingers Installed Can Be Used As A Full-Length Nose Bar, Turning The Machine Into A Straight Bending Brake. Stop Rod for Repeatable Bending. Sectioned Fingers are Easily Removed for Box Bending and Special Forming Operations. Total of 16 Assorted Size Section Fingers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

Related Products