Navigation Menu New

Access My Account, Order History, Lists and more here.

446M32 IBG-8VSB UNSPSC # 27112702

Tap image to zoom.

Roll over image to zoom.

JET

Bench Buffer, Horsepower 1, For Max. Wheel Dia. 8 in, For Min. Wheel Dia. 8 in

  • Item # 446M32
  • Mfr. Model # IBG-8VSB
  • UNSPSC # 27112702
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Bench Buffer
  • Horsepower 1
  • For Max. Wheel Dia. 8 in
  • For Min. Wheel Dia. 8 in
  • Overall Length 23-1/2 in
  • Overall Width 8 in
  • Dust Management No Dust Management
  • Tool Weight 40 lb
  • Application Buffing
  • Arbor Size 5/8 in
  • Base Material Cast Iron
  • Bearing Type Ball Bearing
  • Current 7/3.5A
  • Endshield Material Aluminum
  • Features Brake Resistor for Rapid Wheel Stoppage, Rubber Mounts
  • Frequency 60 Hz
  • Includes Buffing Wheel
  • Lights Included No
  • Max. Motor Speed 3,600 RPM
  • Min. Motor Speed 900 RPM
  • Model Number IBG-8VSB
  • Motor Type TEFC Induction with Inverter
  • Overall Height 10-9/16 in
  • Phase 3
  • Power Source Corded Electric
  • Sound Level 75dB @ 3 ft
  • Standards CSA/CUS
  • Switch Type TACT
  • Voltage 115/230V
Back to Top