Skip Content

TP
JET

Belt Sander,3/4 HP,115V,12A

  • Item # 25CH40
  • My Part #
  • Mfr. Model # 708597K
  • Catalog Page # 2360
  • UNSPSC # 27112708
Belt Sander,3/4 HP,115V,12A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,029.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 196.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Belt Sander
  • HP 3/4
  • Voltage 115
  • Amps AC 12
  • Corded/Cordless Corded
  • Disc Dia. (In.) 9
  • Disc Speed (RPM) 1725
  • Belt Size (In.) 6 x 48
  • Belt SFPM 2258
  • Disc Table Size (In.) 7-1/2" x 12"
  • Table Work Surface (In.) 5-1/2 x 11
  • Dust Collection Port Size (In.) 4
  • Overall Width (In.) 29
  • Overall Depth (In.) 16
  • Overall Height (In.) 28-1/2
  • Features Preset Stops At 90 Degrees and 45 Degrees , Dual Thumbscrew Belt Tracking Adjustment Locks, Graphite Covered Steel Plate, Rubber-Coated Drive Drum, Tracking Adjustment Knob with Quick-Lock Handle, Quick-Release Belt Tension Lever, Quick-Lock Dust Cover, Powerful 3/4HP Motor, Built-In Handles, One-Piece Formed Steel Heavy-Duty Closed Stand, Integrated Locking Wheels
  • Includes Belt Sander
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.