Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
JET

Belt/Disc Sander,3/4 HP,2in x 42in Belt

  • Item # 48RJ29
  • My Part #
  • Mfr. Model # 577014K
  • Catalog Page # N/A
  • UNSPSC # 27112708
Belt/Disc Sander,3/4 HP,2in x 42in Belt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,821.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 129.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Belt/Disc Sander
  • HP 3/4
  • Voltage 115
  • Amps AC 6.2
  • Phase 1
  • Corded/Cordless Corded
  • Hz 60
  • Disc Dia. (In.) 8
  • Disc Speed (RPM) 3450
  • Belt Size (In.) 2 x 42
  • Belt SFPM 3100
  • Disc Table Size (In.) 10-3/4 x 7-1/2
  • Table Work Surface (In.) 10-3/4 x 7-1/2
  • Disc Table Tilt-In Angle (Deg.) 0
  • Disc Table Tilt-Out Angle (Deg.) 45
  • Belt Table Tilt Angle (Deg.) 0 to 45
  • Platen Size (In.) 1
  • Dust Collection Port Size (In.) 1-1/2
  • Table Material Steel
  • Overall Width (In.) 22-3/4
  • Overall Depth (In.) 20-1/4
  • Overall Height (In.) 62-1/4
  • Features Abrasive Belt Unit Does The Work of A Jig-Saw, Copying Saw or Hand File While Removing Material and Finishing At The Same Time, Allows The Operator to Get Into Small Openings Plus Handle Odd Shapes and Angles, Deluxe Miter Gauge That Turns and Locks for Common Angles, 45 Degrees Both Left and Right, Removable Platen Allows for Sanding, Grinding or Finishing of Outside Curves or Odd Shaped Work Pieces On The Belt, Hinged Idler Wheel Cover, Cast Iron Construction, Heavy-Duty Steel Base and Rubber Feet, Adjustable Dust Deflector and Dust Chute
  • Includes Dust Collection Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.