Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JET

Bench Belt & Disc Sander, 1/3 HP, 115 V

  • Item# 18F223
  • Mfr. Model# 577003
  • Catalog Page# 918
  • UNSPSC# 27112708
Bench Belt & Disc Sander,1/3 HP,115 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $583.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 63.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Belt & Disc Sander
  • HP 1/3
  • Voltage 115 V
  • Amps AC 6.5
  • Phase 1
  • Disc Dia. (In.) 8
  • Disc Speed (RPM) 1725
  • Belt Size (In.) 1 x 42
  • Belt SFPM 3000
  • Disc Table Size (In.) 4 x 10
  • Table Work Surface (In.) 6-1/8 x 7-1/8
  • Disc Table Tilt-In Angle (Deg.) 45
  • Disc Table Tilt-Out Angle (Deg.) 45
  • Belt Table Tilt Angle (Deg.) 45
  • Dust Collection Port Size (In.) 1-1/4
  • Overall Width (In.) 22
  • Overall Depth (In.) 21
  • Overall Height (In.) 14
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by good tool for the price, used for metal finishing, works perfect, table should be higher or height of the table adjustable, overall great machine January 15, 2013
  • 2016-07-23 T02:25:23.905-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_18F223, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.