TP
JET

7-1/2 Motor HP Floor Drill Press, Geared Head Drive Type, 33" Swing, 240/480 Voltage

  • Item # 42W833
  • My Part #
  • Mfr. Model # 354052
  • Catalog Page # N/A
  • UNSPSC # 27112703
7-1/2 Motor HP Floor Drill Press, Geared Head Drive Type, 33" Swing, 240/480 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27,775.52 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3065.0 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty, geared head drill press is designed for speed versatility with low speed for large holes and high speed for small holes. OptimumĀ® models include complete coolant system.

View More

Technical Specs

  • Drill Press Product Grouping Production Drill Presses
  • Item Floor Drill Press
  • Drive Type Geared Head
  • Swing 33"
  • Spindle Taper 5MT
  • Motor HP 7-1/2
  • Capacity Steel 2-3/4"
  • Capacity Cast Iron 2-7/8"
  • Drilling Capacity Wood Not Specified
  • Includes Automatic Tool Ejector, Manual Quill Lock, Coolant System, Low Voltage at Switch
  • Power Down Feed Included No
  • Voltage 240/480
  • Amps AC 12.2/21.2
  • Number of Speeds 12
  • Chuck Size Not Included
  • Spindle Speed 42 to 1458 rpm
  • Corded/Cordless Corded
  • Spindle Travel 11"
  • Base Size 55" x 33"
  • Table Work Surface 23-1/2" x 23-1/2"
  • Hz 60
  • Phase 3
  • Number of T-Slots 3
  • Table Slot Size 5/8"
  • Column Dia. 6-7/8"
  • Max. Spindle To Base 51"
  • Quill Dia. 3-3/4"
  • Spindle to Table 30-1/2"
  • Overall Width 33"
  • Overall Depth 55"
  • Overall Height 110"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.