Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
JET

3 Motor HP Floor Drill Press, Geared Head Drive Type, 28" Swing, 240 Voltage

  • Item # 42W831
  • My Part #
  • Mfr. Model # 354050
  • Catalog Page # N/A
  • UNSPSC # 27112703
3 Motor HP Floor Drill Press, Geared Head Drive Type, 28" Swing, 240 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19,734.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1810.0 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty, geared head drill press is designed for speed versatility with low speed for large holes and high speed for small holes.

View More

Technical Specs

  • Drill Press Product Grouping Production Drill Presses
  • Item Floor Drill Press
  • Drive Type Geared Head
  • Swing 28"
  • Spindle Taper 4MT
  • Motor HP 3
  • Capacity Steel 1-3/4"
  • Capacity Cast Iron 1-7/8"
  • Drilling Capacity Wood Not Specified
  • Includes Automatic Tool Ejector, Manual Quill Lock, Coolant System, Low Voltage at Switch
  • Power Down Feed Included No
  • Voltage 240
  • Amps AC 11.2
  • Number of Speeds 9
  • Chuck Size 5/8"
  • Spindle Speed 82 to 1524 rpm
  • Corded/Cordless Corded
  • Spindle Travel 9"
  • Base Size 40" x 30"
  • Table Work Surface 22" x 19"
  • Hz 60
  • Phase 3
  • Number of T-Slots 3
  • Table Slot Size 5/8"
  • Column Dia. 6-7/8"
  • Tilting Angle 45 Degrees
  • Max. Spindle To Base 49"
  • Quill Dia. 3-15/64"
  • Spindle to Table 30-1/2"
  • Overall Width 30"
  • Overall Depth 40"
  • Overall Height 95"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.