TP
JET

3 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 150"

  • Item # 52JT19
  • My Part #
  • Mfr. Model # JWBS-18-3
  • Catalog Page # N/A
  • UNSPSC # 27112709
3 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 150" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,692.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 572.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vertical Band Saw
  • Cutting Capacity Rectangle 6" x 16"
  • Cutting Capacity Round 6"
  • Cutting Capacity Square 6"
  • Voltage 230
  • HP 3
  • Speeds 2
  • Max. Thickness of Cut 16"
  • Miter Capacity 5 Degrees Left, 45 Degrees Right
  • Max. Blade Length 150"
  • Corded/Cordless Corded
  • Max. Blade Width 1-/14"
  • Blade Thickness 0.026"
  • Overall Height 80"
  • Overall Width 34"
  • Overall Depth 36"
  • Cutting Angle Left 5 Degrees , 90 Degrees ,Right 45 Degrees
  • RPM 1720
  • Amps AC 12
  • Phase 1
  • Hz 60
  • Features Resaw Capacity for Cutting Large Pieces of Wood, Slicing Veneers, Cutting Book Matched Panels, Precision Ground Cast Iron Table for Added Stability and Work Support Fence System, Micro Adjustable, Dual Position Side Plate Tool-Less, Independently Adjustable, Upper and Lower Ball Bearing Guides Rigid, Four Sided Guide Post with Rack, Pinion Adjustment for Optimum Blade Support
  • Table Dimensions 27-1/4" x 20"
  • Application Wood
  • Blade Wheels Dia. 18-1/2"
  • Min. Blade Length 149"
  • Min. Blade Width 1/8"
  • Includes Fence Body, Resaw Fence, Table, Table Insert, Guide Rail, Lifting Ring, Handwheel with Handle, Miter Gauge Assembly, Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.