Skip Content
TP
JET

3/4 to 1 Motor HP Bench Drill Press, Geared Head Drive Type, 20" Swing, 240 Voltage

  • Item # 42W835
  • My Part #
  • Mfr. Model # 354027
  • Catalog Page # N/A
  • UNSPSC # 27112703
Bench Drill Press,20",3/4 to 1 HP,240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,621.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 475.0 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Press Product Grouping Production Drill Presses
  • Item Bench Drill Press
  • Drive Type Geared Head
  • Swing 20"
  • Spindle Taper 3MT
  • Motor HP 3/4 to 1
  • Capacity Steel 1-1/4"
  • Capacity Cast Iron 1-3/8"
  • Drilling Capacity Wood Not Specified
  • Power Down Feed Included No
  • Voltage 240
  • Amps AC 11.0
  • Number of Speeds 8
  • Chuck Size Not Included
  • Spindle Speed 130 to 3480 rpm
  • Corded/Cordless Corded
  • Spindle Travel 5-1/8"
  • Base Size 24" x 22"
  • Table Work Surface 15-3/4" x 19-3/4"
  • Hz 60
  • Phase 1
  • Number of T-Slots 2
  • Table Slot Size 9/16"
  • Column Dia. 3-15/16"
  • Max. Spindle To Base 44"
  • Quill Dia. 2-3/8"
  • Spindle to Table 35-5/8"
  • Overall Width 69"
  • Overall Depth 22"
  • Overall Height 30"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.