Skip Content

TP
JET

3/4 Motor HP Floor Drill Press, Belt Drive Type, 15" Swing, 120 Voltage

  • Item # 48WE87
  • My Part #
  • Mfr. Model # JDP-15F
  • Catalog Page # N/A
  • UNSPSC # 27112703
Floor Drill Press,Belt,15",3/4 HP,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $826.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 183.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Press Product Grouping General Purpose Drill Presses
  • Item Floor Drill Press
  • Drive Type Belt
  • Swing 15"
  • Spindle Taper JT3/MT2
  • Motor HP 3/4
  • Capacity Steel 3/4"
  • Capacity Cast Iron Not Specified
  • Drilling Capacity Wood 2"
  • Power Down Feed Included No
  • Voltage 120
  • Amps AC 18.0
  • Number of Speeds 16
  • Chuck Size 5/8"
  • Spindle Speed 210 to 3500 rpm
  • Corded/Cordless Corded
  • Spindle Travel 3-1/8"
  • Base Size 18-7/8" x 11-3/8"
  • Table Work Surface 12-1/2" x 17"
  • Hz 60
  • Phase 1
  • Number of T-Slots 2
  • Table Slot Size 1/2"
  • Column Dia. 2-7/8"
  • Tilting Angle 45 Degrees
  • Max. Spindle To Base 46-1/2"
  • Quill Dia. 1-7/8"
  • Spindle to Table 30-1/2"
  • Overall Width 17"
  • Overall Depth 27"
  • Overall Height 63-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.