Skip Content

TP
JET

2 Motor HP Floor Drill Press, Belt Drive Type, 20" Swing, 460 Voltage

  • Item # 52XJ01
  • My Part #
  • Mfr. Model # JDP-20EVST-460
  • Catalog Page # 2348
  • UNSPSC # 27112703
2 Motor HP Floor Drill Press, Belt Drive Type, 20" Swing, 460 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,104.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 792.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

JETĀ® JDP-20EVST-460 20 EVS Floor Drill Press Tapping offers spindle speed rates between 65 and 2000 RPM is designed to permit continuous speed adjustment even during operation. Features AC inverter variable speed technology and CSA coolant system. Has an emergency stop and a heavy-duty casted head for more accuracy and rigidity. Large precision ground T-slot production table for easy set-ups. Includes chuck guard.

View More

Technical Specs

  • Drill Press Product Grouping Production Drill Presses
  • Item Floor Drill Press
  • Drive Type Belt
  • Swing 20"
  • Spindle Taper 3MT
  • Motor HP 2
  • Capacity Steel 1-3/8"
  • Capacity Cast Iron 1-1/2"
  • Drilling Capacity Wood Not Specified
  • Includes Chuck Guard
  • Power Down Feed Included No
  • Voltage 460
  • Amps AC 9.2
  • Number of Speeds Variable
  • Chuck Size Not Included
  • Spindle Speed 65 to 2000 rpm
  • Corded/Cordless Corded
  • Spindle Travel 6
  • Base Size 27" x 19"
  • Table Work Surface 18-1/8" x 14-3/4"
  • Hz 60
  • Phase 3
  • Number of T-Slots 2
  • Table Slot Size 5/8"
  • Column Dia. 4-1/2"
  • Max. Spindle To Base 44-1/2"
  • Spindle to Table 30-1/4"
  • Overall Width 27"
  • Overall Depth 38-3/16"
  • Overall Height 79-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.