Skip Content

C3
JET

2 HP Vertical Band Saw, Voltage: 230, Max. Blade Length: 156-1/2"

  • Item # 3WRL9
  • My Part #
  • Mfr. Model # 414482
  • Catalog Page # N/A
  • UNSPSC # 27112709
Vertical Band Saw,HP 2,230 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,162.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1240.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vertical Band Saw
  • Cutting Capacity Rectangle 12" x 20"
  • Cutting Capacity Round 12"
  • Cutting Capacity Square 12"
  • Voltage 230
  • HP 2
  • Speeds 65 to 3280 fpm
  • Max. Thickness of Cut 12"
  • Miter Capacity 15 Degrees Left, 45 Degrees Right
  • Max. Blade Length 156-1/2"
  • Corded/Cordless Corded
  • Max. Blade Width 1"
  • Blade Thickness 0.025"
  • Overall Height 79"
  • Overall Width 29"
  • Overall Depth 42"
  • Cutting Angle 15 Degrees Right 12 Degrees Left
  • RPM 1725
  • Amps AC 15.0
  • Phase 3
  • Hz 60
  • Table Dimensions 24 x 22-1/2"
  • Application Metal and Wood
  • Min. Blade Length 150-1/2"
  • Min. Blade Width 1/8"
  • Includes Rip Fence, Chip Blower, Work Lamp, Blade Welder, Tool Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.