Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
JET

Mill/Drill Machine, 1 Motor HP, 14-1/2" Swing, 110 to 2580 RPM

  • Item # 18F193
  • Mfr. Model # 350017
  • Catalog Page # N/A
  • UNSPSC # 27112703
Mill/Drill Machine, 1 Motor HP, 14-1/2" Swing, 110 to 2580 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,514.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 430.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Milling and Drilling Machine Product Grouping Mill/Drill Machines
  • Item Mill/Drill Machine
  • Swing 14-1/2"
  • Drilling Capacity Steel 1"
  • End Milling Capacity 1/2"
  • Face Milling Capacity 2-1/2"
  • Motor HP 1
  • Voltage 120/240
  • Table Work Surface 7-1/2" x 23"
  • Includes Work Light, Chuck, Arbor, Draw Bar, Chuck Guard, Adjustable Carbide Facemill
  • Corded/Cordless Corded
  • Longitudinal Travel 14"
  • Cross Travel 5-1/2"
  • Amps 26.0/13.0
  • Motor Type TEFC - UL LISTED
  • Phase 1
  • Hz 60
  • RPM 110 to 2580
  • Chuck Size 1/2"
  • Spindle R8
  • Spindle Taper R8
  • Spindle Speed 110 to 2580 rpm
  • Spindle Travel 3-1/2"
  • Spindle to Table 15"
  • Column Dia. 3-5/8"
  • Quill Dia. 2-7/16"
  • Head Belt Driven
  • T-Slots 9/16"
  • Operation Manual
  • Features Cast Iron Column, Belt Cover, Quick Slide Latch, Large Hand Wheel Knobs, UL Listed Motor, Quick Stop Knob, 360 Degrees Head Swivel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.