ST
JET

10" Bench Grinder, 115V, 1-1/2 HP, 1725 Max. RPM, 1" Arbor, 3.5 Amps

  • Item # 18F217
  • My Part #
  • Mfr. Model # 577103
  • Catalog Page # 2359
  • UNSPSC # 27112704
10" Bench Grinder, 115V, 1-1/2 HP, 1725 Max. RPM, 1" Arbor, 3.5 Amps close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Bench Buffers and Bench Grinders

$782.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 104.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Features large eye shields with quick adjustment, cast-iron guards and dust chutes, and adjustable cast-iron tool rests. Totally enclosed prelubricated ball bearings. Rubber mounts prevent movement. Includes fine and coarse vitrified grinding wheels and a heavy-duty guarded toggle switch.

View More

Technical Specs

  • Finishing Function Grinding
  • Item Bench Grinder
  • Finishing Wheel Diameter 10"
  • Voltage 115
  • HP 1-1/2
  • Finishing Wheel Width 1"
  • Phase 1
  • Max. RPM 1725
  • Arbor Hole Size 1"
  • Amps 3.5
  • Standards UL Listed
  • Dust Collection Yes
  • Wheels Center-Center 14-7/8"
  • Overall Length 19-1/4"
  • Overall Height 10-1/2"
  • Exhaust Port Size 2-1/2"
  • Wheel Material Aluminum Oxide
  • Grit 36 and 60
  • Light No
  • Hz 60
  • Includes Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, Single Point Dust Collection, 6 Ft Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products