Navigation Menu New

Access My Account, Order History, Lists and more here.

448K69 GRAN13870 UNSPSC # 31201513

Striped Black/Yellow Anti-Slip Tread, 4 in x 60 ft, 60 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

  • Item # 448K69
  • Mfr. Model # GRAN13870
  • UNSPSC # 31201513
  • Catalog Page # 1900 1900
Country of Origin USA. Country of Origin is subject to change.

Antislip tape can help to provide traction on walkways in various environments. Premeasured strips are ideal for uniform placement on stairs, ledges, and other areas.

Tap image to zoom.

Roll over image to zoom.

Striped Black/Yellow Anti-Slip Tread, 4 in x 60 ft, 60 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

  • Item # 448K69
  • Mfr. Model # GRAN13870
  • UNSPSC # 31201513
  • Catalog Page # 1900 1900
Country of Origin USA. Country of Origin is subject to change.

Antislip tape can help to provide traction on walkways in various environments. Premeasured strips are ideal for uniform placement on stairs, ledges, and other areas.

Technical Specs

  • Width - Tape 4 in
  • Tape Color Black/Yellow
  • Item - Anti-Slip Tapes Anti-Slip Tread
  • Grit Material Aluminum Oxide
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Length - Tape 60 ft
  • Tape Pattern Striped
  • Grit Size 60
  • Tape Adhesive Strength 75 oz/in
  • Glow-in-the-Dark No
  • Tape Legend No Legend
  • Thickness 32 mil
  • Backing Kraft Paper
  • Die Cut No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Performance Temp. -20 Degrees to 150 Degrees F
  • Standards NSFI Certified for High Traction
  • Item Antislip Tread

Antislip tape can help to provide traction on walkways in various environments. Premeasured strips are ideal for uniform placement on stairs, ledges, and other areas.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top