Navigation Menu New

Access My Account, Order History, Lists and more here.

448K68 GRAN13817 UNSPSC # 31201513

Striped Black/Yellow Anti-Slip Tape, 3 in x 60 ft, 60 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

  • Item # 448K68
  • Mfr. Model # GRAN13817
  • UNSPSC # 31201513
  • Catalog Page # 1900 1900
Country of Origin USA. Country of Origin is subject to change.

This antislip tape is designed to provide traction on stairs and walkways in various environments. The continuous roll design allows you to cut pieces to the desired length for your specific application.

Tap image to zoom.

Roll over image to zoom.

Striped Black/Yellow Anti-Slip Tape, 3 in x 60 ft, 60 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

  • Item # 448K68
  • Mfr. Model # GRAN13817
  • UNSPSC # 31201513
  • Catalog Page # 1900 1900
Country of Origin USA. Country of Origin is subject to change.

This antislip tape is designed to provide traction on stairs and walkways in various environments. The continuous roll design allows you to cut pieces to the desired length for your specific application.

Technical Specs

  • Width - Tape 3 in
  • Tape Color Black/Yellow
  • Item - Anti-Slip Tapes Anti-Slip Tape
  • Grit Material Aluminum Oxide
  • Tape Adhesive Acrylic
  • Tape Shape Continuous Roll
  • Length - Tape 60 ft
  • Tape Pattern Striped
  • Grit Size 60
  • Tape Adhesive Strength 75 oz/in
  • Glow-in-the-Dark No
  • Tape Legend No Legend
  • Thickness 32 mil
  • Backing Kraft Paper
  • Die Cut No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Performance Temp. -20 Degrees to 150 Degrees F
  • Standards NSFI Certified for High Traction
  • Item Antislip Tape

This antislip tape is designed to provide traction on stairs and walkways in various environments. The continuous roll design allows you to cut pieces to the desired length for your specific application.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top