Navigation Menu New

Access My Account, Order History, Lists and more here.

448K79 GRAN13810 UNSPSC # 31201513

Solid Black Anti-Slip Tape, 4 in x 60 ft, 80 Grit Silicon Carbide, Rubber Adhesive, 1 EA

  • Item # 448K79
  • Mfr. Model # GRAN13810
  • UNSPSC # 31201513
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This antislip tape is designed to provide traction on stairs and walkways in various environments. The continuous roll design allows you to cut pieces to the desired length for your specific application.

Tap image to zoom.

Roll over image to zoom.

Solid Black Anti-Slip Tape, 4 in x 60 ft, 80 Grit Silicon Carbide, Rubber Adhesive, 1 EA

  • Item # 448K79
  • Mfr. Model # GRAN13810
  • UNSPSC # 31201513
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This antislip tape is designed to provide traction on stairs and walkways in various environments. The continuous roll design allows you to cut pieces to the desired length for your specific application.

Technical Specs

  • Width - Tape 4 in
  • Tape Color Black
  • Item - Anti-Slip Tapes Anti-Slip Tape
  • Grit Material Silicon Carbide
  • Tape Adhesive Rubber
  • Tape Shape Continuous Roll
  • Length - Tape 60 ft
  • Tape Pattern Solid
  • Grit Size 80
  • Tape Adhesive Strength 118 oz/in
  • Glow-in-the-Dark No
  • Tape Legend No Legend
  • Thickness 28 mil
  • Backing Kraft Paper
  • Die Cut No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Performance Temp. -20 Degrees to 175 Degrees F
  • Standards NSFI Certified for High Traction
  • Item Antislip Tape

This antislip tape is designed to provide traction on stairs and walkways in various environments. The continuous roll design allows you to cut pieces to the desired length for your specific application.

Back to Top