Navigation Menu New

Access My Account, Order History, Lists and more here.

448K77 GRAN13535 UNSPSC # 31201513

Anti-Slip Tape: Fine, 80 Grit Size, Solid, Black, 6 in x 60 ft, 28 mil Tape Thick, Rubber

  • Item # 448K77
  • Mfr. Model # GRAN13535
  • UNSPSC # 31201513
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This antislip tape is designed to provide traction on stairs and walkways in various environments. The continuous roll design allows you to cut pieces to the desired length for your specific application.

Tap image to zoom.

Roll over image to zoom.

Anti-Slip Tape: Fine, 80 Grit Size, Solid, Black, 6 in x 60 ft, 28 mil Tape Thick, Rubber

  • Item # 448K77
  • Mfr. Model # GRAN13535
  • UNSPSC # 31201513
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This antislip tape is designed to provide traction on stairs and walkways in various environments. The continuous roll design allows you to cut pieces to the desired length for your specific application.

Technical Specs

  • Item Anti-Slip Tape
  • Tape Pattern Solid
  • Tape Color Black
  • Fluorescent No
  • Imperial Tape Width 6 in
  • Imperial Tape Length 60 ft
  • Tape Thickness 28 mil
  • Abrasive Grade Fine
  • Grit Size 80
  • Tape Adhesive Material Rubber
  • Minimum Tape Performance Temperature -20 Degrees F
  • Maximum Tape Performance Temperature 175 Degrees F
  • Tape Brand Grainger Approved(R)
  • Environment Indoor and Outdoor
  • Legend No Legend
  • Glow In The Dark No
  • Specialty Environment Applications Chemical Environments
  • Specifications Met ADA, NFSI, OSHA
  • Tape Resistance Properties Chemical-Resistant, Oil-Resistant
  • Adhesion to Steel 115 oz/in
  • Adhesive Properties Aggressive Adhesive
  • Liner Included Yes
  • Minimum Application Temperature 50 Degrees F
  • Package Quantity 1
  • Product Form Continuous Roll
  • Standards ADA, NFSI certified for High Traction, OSHA, Prop 65
  • Anti-Slip Surface Silicon Carbide
  • Tape Backing Construction Paper
  • Tape Backing Material Paper
  • Traffic Type Light Traffic

This antislip tape is designed to provide traction on stairs and walkways in various environments. The continuous roll design allows you to cut pieces to the desired length for your specific application.

Back to Top