Skip Content

C3
JESSUP MANUFACTURING

60 ft. x 4" Aluminum Oxide Antislip Tape, Brick Red

  • Item # 3EYJ5
  • My Part #
  • Mfr. Model # 3340-4
  • Catalog Page # 1961
  • Catalog Group # D5749
  • UNSPSC # 31201513
Anti-Slip Tape,Brick Red,4 in x 60 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Silicon carbide grit tape is recommended for use on stairs and walkways in both indoor and outdoor applications. Fuel, water, and fluid resistant. Cut to length.

View More

Technical Specs

  • Item Antislip Tape
  • Material Aluminum Oxide
  • Color Brick Red
  • Shape Continuous Roll
  • Width 4"
  • Length 60 ft.
  • Thickness 48 mil
  • Grit Size 60
  • Adhesion Strength 130 oz./in.
  • Adhesive Material Vinyl
  • Die Cut No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend No Legend
  • Pattern Solid
  • Standards NFSI, ADA, OHSA
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.