Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
JESSUP MANUFACTURING

Solid Orange Anti-Slip Tread, 6" x 2.0 ft., 60 Grit Aluminum Oxide, Acrylic Adhesive, 10 PK

  • Item # 3EYJ2
  • My Part #
  • Mfr. Model # 3320-6x24-10
  • Catalog Page # 1911
  • Catalog Group # D5754
  • UNSPSC # 31201513
Solid Orange Anti-Slip Tread, 6" x 2.0 ft., 60 Grit Aluminum Oxide, Acrylic Adhesive, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Silicon carbide grit tape is recommended for use on stairs and walkways in both indoor and outdoor applications. Fuel, water, and fluid resistant.

View More

Technical Specs

  • Width - Tape 6"
  • Tape Color Orange
  • Item - Anti-Slip Tapes Anti-Slip Tread
  • Grit Material Aluminum Oxide
  • Tape Adhesive Acrylic
  • Tape Shape Strip
  • Length - Tape 2.0 ft.
  • Tape Pattern Solid
  • Grit Size 60
  • Tape Adhesive Strength 115 oz./in.
  • Glow-in-the-Dark No
  • Tape Legend No Legend
  • Thickness 33 mil
  • Backing Pressure Sensitive Adhesive
  • Die Cut No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Standards NFSI, ADA, OHSA
  • Item Antislip Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms