DV
JESCRAFT

Mop Bucket Cart, 30 gal., Pneumatic 16 in.

  • Item # 33TC76
  • My Part #
  • Mfr. Model # GGR-MC-30
  • Catalog Page # N/A
  • UNSPSC # 30151606
Mop Bucket Cart, 30 gal., Pneumatic 16 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mop Bucket Cart
  • Load Capacity 30 gal.
  • Tire Type Pneumatic
  • Wheel Dia. 16"
  • Length 36"
  • Width 38-1/2"
  • Height 44"
  • Handle Design Single Grip
  • Features All Welded Steel Construction, Fenders to Keep Tar Off Wheels, Mop Rests Built Into Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None