DV
JESCRAFT

Masonry Cart, Stone and Glass, 1850 lb.

  • Item # 33TC70
  • My Part #
  • Mfr. Model # GGR-SSB-4845
  • Catalog Page # N/A
  • UNSPSC # 24101501
Masonry Cart, Stone and Glass, 1850 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Masonry Cart
  • Type Stone and Glass
  • Number of Pieces 1
  • Capacity 1850 lb.
  • Length (Ft.) 4
  • Length (In.) 48
  • Width (In.) 24-1/2
  • Color Blue
  • Construction Steel
  • Characteristics Compact Size Fits Easily Through Narrow Doorways and Onto Pickup Trucks, 10" Pneumatic Tires Provide A Smooth Ride Over All Kinds Of Surfaces, Even When Cart Is Loaded, 5"x2" Polyurethane On Steel Swivel Casters Feature Pedal Lock Brakes, Heavy-Duty Rubber Strips On All Supports Keep Slab From Slipping and Protect Against Damage
  • Application Storage and Transporting for Various Sizes of Granite, Marble, Slate, and Other Stone Materials
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None