Skip Content

DG
JESCRAFT

Barrel Truck, Dual, Load Capacity 210 lb., Overall Height 34-1/2"

  • Item # 33TC40
  • My Part #
  • Mfr. Model # GGR-BC-200-4SBK
  • Catalog Page # N/A
  • UNSPSC # 24101504
Barrel Truck, Use with Ardex Barrel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Barrel Truck
  • Load Capacity 210 lb.
  • Drum Capacity 15 gal.
  • Overall Width 23"
  • Overall Height 34-1/2"
  • Material Steel
  • Color Blue
  • Finish Paint
  • For Use With Ardex Barrel
  • Hand Truck Handle Type T-Handle
  • Wheel Material Polyurethane
  • Front Wheel Dia. 4"
  • Front Wheel Width 1"
  • Rear Wheel Dia. 4"
  • Rear Wheel Width 1"
  • Overall Depth 23-1/4"
  • Noseplate Depth 17-3/4"
  • Noseplate Width 23-1/2"
  • Wheel Bearings Roller
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms