Skip Content

DV
JESCRAFT

41" x 10" x 32" Steel Sealcoat Brush Box

  • Item # 33TC98
  • My Part #
  • Mfr. Model # GGR-SBB-410BK
  • Catalog Page # N/A
  • UNSPSC # 22101609
Sealcoat Brush Box,41in.Lx10in.Wx32in.H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sealcoat Brush Boxes

Technical Specs

  • Item Sealcoat Brush Box
  • Length 41"
  • Width 10"
  • Height 32"
  • Material Steel
  • Features Hinged Lid, Drain Outlet and Mounting Tabs, Handle Holder Secures Handles In Upright Position
How can we improve our Technical Specifications?

Compliance and Restrictions

None