Navigation Menu New

Access My Account, Order History, Lists and more here.

56RT96 SR-50 UNSPSC # 0

Radio: Batteries, 0 Alarms, Black, White, 6 in Radio Overall Wd, 6 in Radio Overall Dp

  • Item # 56RT96
  • Mfr. Model # SR-50
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Radio: Batteries, 0 Alarms, Black, White, 6 in Radio Overall Wd, 6 in Radio Overall Dp

  • Item # 56RT96
  • Mfr. Model # SR-50
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Radio
  • Power Source Batteries
  • Number of Alarms 0
  • Primary Radio Color Black
  • Display Color White
  • Projected Display No
  • Radio Overall Width 6 in
  • Radio Overall Depth 6 in
  • Radio Overall Height 5-1/4 in
  • Battery Backup No
  • Water Resistant No

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top