Navigation Menu New

Access My Account, Order History, Lists and more here.

49AV01 JCR-208/A UNSPSC # 52161507

Desk Clock: Manual, LED, Square, Wired, Digital

  • Item # 49AV01
  • Mfr. Model # JCR-208/A
  • UNSPSC # 52161507
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Each clock includes an array of features, from 24-hour weather marine forecasts to a telescopic antenna.

Tap image to zoom.

Roll over image to zoom.

Desk Clock: Manual, LED, Square, Wired, Digital

  • Item # 49AV01
  • Mfr. Model # JCR-208/A
  • UNSPSC # 52161507
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Each clock includes an array of features, from 24-hour weather marine forecasts to a telescopic antenna.

Technical Specs

  • Item Desk Clock
  • Digital/Analog Digital
  • Clock Movement Type Manual
  • Display Type LED
  • Shape Square
  • Overall Dia. 8 13/32 in
  • Face Dia. 6 1/2 in
  • Frame Color Black
  • Basic Power Source Wired
  • Mount Surface
  • Digit Color Green
  • No. of Digits 4
  • Width 8 5/8 in
  • Features Dimmer Control, Radio Presets, Wake to Radio or Alarm
  • Case Material Plastic
  • Case Color Black
  • Face Color Black
  • Time Adjustment Automatic Daylight Saving Time Adjustment, Manual Adjust
  • Lens Material Plastic
  • Depth 3 3/8 in
  • Height 4 3/4 in
  • Specific Power Source 120V

Each clock includes an array of features, from 24-hour weather marine forecasts to a telescopic antenna.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top