Navigation Menu New

Access My Account, Order History, Lists and more here.

49AV05 JCR-231 UNSPSC # 52161507

Desk Clock: LED, Square, Digital

  • Item # 49AV05
  • Mfr. Model # JCR-231
  • UNSPSC # 52161507
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Each clock includes an array of features, from 24-hour weather marine forecasts to a telescopic antenna.

Tap image to zoom.

Roll over image to zoom.

Desk Clock: LED, Square, Digital

  • Item # 49AV05
  • Mfr. Model # JCR-231
  • UNSPSC # 52161507
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Each clock includes an array of features, from 24-hour weather marine forecasts to a telescopic antenna.

Technical Specs

  • Item Desk Clock
  • Digital/Analog Digital
  • Display Type LED
  • Shape Square
  • Overall Dia. 7 13/32 in
  • Face Dia. 4 1/2 in
  • Frame Color Silver
  • Mount Surface
  • Digit Color Green
  • Width 6 5/8 in
  • Features Calendar, Dimmer, Dual Alarm, Indoor Temperature, Wake to Radio or Alarm, Wave Sensor
  • Case Material Plastic
  • Case Color Silver
  • Face Color Gray
  • Time Adjustment Automatic Daylight Saving Time Adjustment, Manual
  • Lens Material Plastic
  • Depth 2 in
  • Height 3 1/2 in

Each clock includes an array of features, from 24-hour weather marine forecasts to a telescopic antenna.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top