Navigation Menu New

Access My Account, Order History, Lists and more here.

49AV13 JMC-180B UNSPSC # 52161509

CD Music System: 7 in Ht, 18.88 in Wd, 2.38 in Dp, 1 1

  • Item # 49AV13
  • Mfr. Model # JMC-180B
  • UNSPSC # 52161509
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

CD Music System: 7 in Ht, 18.88 in Wd, 2.38 in Dp, 1 1

  • Item # 49AV13
  • Mfr. Model # JMC-180B
  • UNSPSC # 52161509
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item CD Music System
  • Height 7 in
  • Width 18.88 in
  • Depth 2.38 in
  • Power Rating 3W
  • Number of Batteries 3
  • Battery Size CR2025
  • Batteries Included Yes

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top