Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JENSEN AUDIO

Radio,Gray,Battery Power Source,6" W

  • Item # 52HR01
  • My Part #
  • Mfr. Model # SAB-55A
  • Catalog Page # N/A
  • UNSPSC # 52161511
Radio,Gray,Battery Power Source,6" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Radios

Technical Specs

  • Item Radio
  • Power Source Battery
  • Number of Alarms 1
  • Primary Radio Color Gray
  • Display Color Gray
  • Projected Display No
  • Radio Overall Width 6"
  • Radio Overall Depth 6"
  • Radio Overall Height 5-1/4"
  • Battery Backup Yes
  • Water Resistant No
  • Wireless No
  • Bluetooth Compatible No
  • Speakerphone No
  • Number of USB Ports 0
  • Auxillary Input No
  • Auxillary Output No
  • Number of Speakers 1
  • Wrist Strap No
  • Clip-On No
  • Batteries Included No
  • Features Digital, Alarm Clock
  • Includes Belt Clip
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.