Skip Content

DV
JENSEN

7-13/32" 3-1/2" x 7-3/8" Square LED Desk Clock, Black Plastic Frame

  • Item # 49AV04
  • My Part #
  • Mfr. Model # JCR-230
  • Catalog Page # N/A
  • UNSPSC # 52161507
Clock,Blk,LED,3-1/2 in. Hx7-3/8 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Clocks

Technical Specs

  • Item Desk Clock
  • Digital/Analog Digital
  • Display Type LED
  • Shape Square
  • Overall Dia. 7-13/32"
  • Face Dia. 4"
  • Frame Color Black
  • Mount Surface
  • Digit Color Green
  • Width 7-3/8"
  • Features Dual Alarm, Wake to Radio or Alarm, Auto Time Set, Sleep, Snooze
  • Case Material Plastic
  • Case Color Black
  • Face Color Black
  • Time Adjustment Radio Control/Atomic
  • Lens Material Plastic
  • Depth 2-1/8"
  • Height 3-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.