Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
JENNY ULTIMATE BLUE

1 qt. Plastic Bottle of Compressor Oil

  • Item # 34LR48
  • My Part #
  • Mfr. Model # 105-1209
  • Catalog Page # 2575
  • UNSPSC # 12181601
1 qt. Plastic Bottle of Compressor Oil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 100% synthetic, nondetergent oil features ashless antiwear additives plus rust and oxidation inhibitors. Provides superior performance compared to petroleum-based products in reciprocating compressor applications.

View More

Technical Specs

  • Item Compressor Oil
  • Base Synthetic Oil
  • Food Grade No
  • Size 1 qt.
  • Container Type Plastic Bottle
  • SAE Grade 30
  • ISO Viscosity Grade 100
  • Flash Point 507 Degrees F (264 Degrees C)
  • Four-Ball Wear 0.45mm
  • Pour Point -45 Degrees C
  • Specific Gravity 0.8550
  • Viscosity @ 100C 13.63 cSt
  • Viscosity @ 40C 100.48 cSt
  • Viscosity Index 136
  • Application For Use In Single and Multi-Stage Vane, and Reciprocating Compressor Crankcases and Cylinders, Vacuum Pumps and Other Compressor Applications
  • Standards US
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Green Certification or Other Recognition California 93120 Phase 2 Compliant for Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is California 93120 Phase 2 Compliant for Formaldehyde.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.