C3
JENNY

2.0 HP, 115VAC, 4.2 gal. Portable Electric Oil-Lubricated Air Compressor, 125 psi

  • Item # 26JY10
  • My Part #
  • Mfr. Model # A2G246-HC4V-115/1
  • Catalog Page # 2566
  • UNSPSC # 40151601
2.0 HP, 115VAC, 4.2 gal. Portable Electric Oil-Lubricated Air Compressor, 125 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $330.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Jenny Compressor Unit features a heavy-duty steel tank and frame mounted on antivibration feet. Comes standard with cast-iron cylinder soft-start direct-drive pump, with safety valves, pressure regulator, and gauges.

View More

Technical Specs

  • Lubrication Type - Air compressor Oil Lubricated
  • Item - Air Compressor Portable Air Compressor
  • HP - Air Compressor 2.00
  • Input Voltage - Air Compressor 120VAC
  • Tank Style - Air Compressor Twin Stack
  • Tank Size - Air Compressor 4.2 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 3.80
  • Weight - Air Compressor 58 lb.
  • Free Air CFM @ Max. Pressure - Air Compressor 3.30
  • Max. Pressure - Air Compressor 125 psi
  • Full Load Amps 12.6
  • (F)NPT Outlet 1/4"
  • Cylinder Material Cast Iron
  • Motor RPM 3400
  • Motor Type Induction
  • Avg. Pump Life 2,500 hr.
  • dBA @ 3 Feet 86
  • Standards UL/CSA
  • Overall Length 20"
  • Overall Width 15-1/2"
  • Overall Height 16 -1/2"
  • Includes Compressor Oil
  • Item Portable Electric Oil-Lubricated Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.